missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Valor™ 2000 Food Scale

Product Code. 15476101 Shop All Ohaus Products
Change view
Click to view available options
Battery Life:
50 Hours with Rechargeable Battery
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Battery Life Unit Size
15476101 50 Hours with Rechargeable Battery 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15476101 Supplier Ohaus™ Supplier No. 30072346
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A durable, rapid-response food scale that enhances productivity in harsh environments.

  • Knife-proof keypad prevents damage from sharp objects.
  • The flow-through design provides protection in harsh environments.
  • Fast speed and large dual displays facilitate multiple operator use.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 50 Hours with Rechargeable Battery
Connection Type Not Applicable
Construction ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW), up-front level indicator
Capacity 1.5 kg
Display Type Dual Red LED Display
Readability 0.200000 g
Includes AC Adapter (Included); Rechargeable Battery (Included)
Linearity 0.200000 g
Material ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW)
Model V22PWE1501T
Repeatability 0.200000 g
Stabilization Time 0.500 sec.
Dimensions (L x W) 256.00 x 280.00 mm
Dimensions (L x W x H) 256.00 x 280.00 x 121.000 mm
Length (English) 10.10 in.
Length (Metric) 256.00 mm
Length (Metric) Pan 190 mm
Width (English) 11.00 in.
Width (Metric) 280.00 mm
Width (Metric) Pan 242 mm
Height (English) 4.80 in.
Height (Metric) 121.000 mm
Depth (English) 10.10 in.
Depth (Metric) 256.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.