missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Valor™ 4000 Compact Bench Scales, Certified

Product Code. 15406121 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
1.5 kg
3 kg
6 kg
15 kg
Model:
V41PWE1501T-M
V41PWE15T-M
V41PWE3T-M
V41PWE6T-M
V41XWE1501T-M
V41XWE15T-M
V41XWE3T-M
V41XWE6T-M
Readability:
0.0005 kg
0.001 kg
0.002 kg
0.005 kg
Construction:
Stainless steel platform, ABS housing
Stainless steel top housing and platform, ABS bottom housing
Unit Size:
1 unit
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Construction Unit Size
15406121 3 kg V41PWE3T-M 0.001 kg Stainless steel platform, ABS housing 1 unit
15496111 1.5 kg V41PWE1501T-M 0.0005 kg Stainless steel platform, ABS housing 1 unit
15426121 15 kg V41PWE15T-M 0.005 kg Stainless steel platform, ABS housing 1 unit
15416121 6 kg V41PWE6T-M 0.002 kg Stainless steel platform, ABS housing 1 unit
15496121 6 kg V41XWE6T-M 0.002 kg Stainless steel top housing and platform, ABS bottom housing 1 unit
15486121 3 kg V41XWE3T-M 0.001 kg Stainless steel top housing and platform, ABS bottom housing 1 unit
15476121 1.5 kg V41XWE1501T-M 0.0005 kg Stainless steel top housing and platform, ABS bottom housing 1 unit
15406131 15 kg V41XWE15T-M 0.005 kg Stainless steel top housing and platform, ABS bottom housing 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15406121 Supplier Ohaus™ Supplier No. 30035654
  • ONLINE EXCLUSIVE PRICE
    528.00 €
    377.97 € / Pack of 1
    Save 150.03 €
    28% Off
View all promotions
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Legal for trade food scale that enhances safety, efficiency, and productivity even in harsh environments.

  • Waterproof design
  • Combination of touchless operations, speed, and durability
  • Available in both stainless steel and plastic housing designs
  • Bright front and rear LED displays
  • Dual displays allow for quick and easy weighing in retail use
  • Puncture resistant keypads
  • Touchless infrared sensors combined with half second stabilization time increase productivity of weighing operations
  • Maximum external resolution of 1:6,000/1:7,500
  • Additional checkweighing and percent weighing modes
  • IP68 flow-thru design ensures scale is protected from damage from liquids
  • Large fully rubberized feet located at extreme corners of scale to ensure wide stance and surface resistance that minimizes risk of scale sliding or falling off smooth surfaces
  • Precise measurements with OIML / EC Type approval to meet or exceed the Class III accuracy requirements in accordance with EC Directives and EN45501
  • 100-240 VAC universal power adapter
  • Dimensions: Model V41PW: 280D x 256W x 121mm H; Model V41XW: 288D x 256W x 124mm H

Other Standard Features and Equipment: Adjustable feet, level bubble with lighting, menu and mode setup navigation prompts on keys, easy transportation carrying handle, stainless steel pan and chemical-resistant overlay, new mechanical keys, a cover with spring to protect power connector of scale.

Applications Modes:

  • Weighing - Determine the weight of items in one or more weighing units - g, kg - use the 0.2g to 5g readability for weighing additives, spices and yeast
  • Percent Weighing - Includes % weighing for recipe formulation and baker's percentages
  • Check Weighing - Use the bright red/yellow/green LED's to easily fill containers and packages by weight for sorting, grading and portioning
  • Accumulation - Keep a running total of all items by weight for recording long production run results

Certifications

Designed and engineered to meet stringent OIML and NAWI Directive (Non Automatic Weighing Instruments)requirements for use in legal and prescribed applications such as in standard industries, stores or QC laboratories. Designed and verified to meet or exc

TRUSTED_SUSTAINABILITY

Specifications

Battery Life Typically 50 hours of continuous use with 12-hour full charge
Battery Type Rechargeable lead acid
Construction Stainless steel platform, ABS housing
Capacity 3 kg
Display Type Dual Red LED
Dimensions (LxW) Platform 190 x 242 mm
Readability 0.001 kg
Model V41PWE3T-M
Protection Class IP68
Sensor Types IR
Stabilization Time ≤0.5 sec.
Temperature Range (Metric) -10°C to +40°C
Weight (Metric) 3 kg
Electrical Requirements 12 VDC 0.84 A, AC Universal adapter (100/220 VAC 50/60 Hz)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.