missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Valor™ 4000 Compact Bench Scales, Certified
Legal for trade food scale that enhances safety, efficiency, and productivity even in harsh environments.
530.00 € - 610.00 €
Specifications
Battery Life | Typically 50 hours of continuous use with 12-hour full charge |
---|---|
Battery Type | Rechargeable lead acid |
Display Type | Dual Red LED Display |
Dimensions (LxW) Platform | 190 x 242 mm |
Protection Class | IP68 |
Product Code | Brand | Capacity | Readability | Model | Construction | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Construction | Price | Quantity & Availability | ||
15496111
|
Ohaus™
30035653 |
1.5 kg | 0.0005 kg | V41PWE1501T-M | Stainless steel platform, ABS housing |
530.00 €
1 unit |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15426121
|
Ohaus™
30035656 |
15 kg | 0.005 kg | V41PWE15T-M | Stainless steel platform, ABS housing |
530.00 €
1 unit |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15416121
|
Ohaus™
30035655 |
6 kg | 0.002 kg | V41PWE6T-M | Stainless steel platform, ABS housing |
530.00 €
1 unit |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15406121
|
Ohaus™
30035654 |
3 kg | 0.001 kg | V41PWE3T-M | Stainless steel platform, ABS housing |
530.00 €
1 unit |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15496121
|
Ohaus™
30035665 |
6 kg | 0.002 kg | V41XWE6T-M | Stainless steel top housing and platform, ABS bottom housing |
610.00 €
1 unit |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15486121
|
Ohaus™
30035664 |
3 kg | 0.001 kg | V41XWE3T-M | Stainless steel top housing and platform, ABS bottom housing |
610.00 €
1 unit |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15476121
|
Ohaus™
30035663 |
1.5 kg | 0.0005 kg | V41XWE1501T-M | Stainless steel top housing and platform, ABS bottom housing |
610.00 €
1 unit |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15406131
|
Ohaus™
30035666 |
15 kg | 0.005 kg | V41XWE15T-M | Stainless steel top housing and platform, ABS bottom housing |
610.00 €
1 unit |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Waterproof design
- Combination of touchless operations, speed, and durability
- Available in both stainless steel and plastic housing designs
- Bright front and rear LED displays
- Dual displays allow for quick and easy weighing in retail use
- Puncture resistant keypads
- Touchless infrared sensors combined with half second stabilization time increase productivity of weighing operations
- Maximum external resolution of 1:6,000/1:7,500
- Additional checkweighing and percent weighing modes
- IP68 flow-thru design ensures scale is protected from damage from liquids
- Large fully rubberized feet located at extreme corners of scale to ensure wide stance and surface resistance that minimizes risk of scale sliding or falling off smooth surfaces
- Precise measurements with OIML / EC Type approval to meet or exceed the Class III accuracy requirements in accordance with EC Directives and EN45501
- 100-240 VAC universal power adapter
- Dimensions: Model V41PW: 280D x 256W x 121mm H; Model V41XW: 288D x 256W x 124mm H
Other Standard Features and Equipment: Adjustable feet, level bubble with lighting, menu and mode setup navigation prompts on keys, easy transportation carrying handle, stainless steel pan and chemical-resistant overlay, new mechanical keys, a cover with spring to protect power connector of scale.
Applications Modes:
- Weighing - Determine the weight of items in one or more weighing units - g, kg - use the 0.2g to 5g readability for weighing additives, spices and yeast
- Percent Weighing - Includes % weighing for recipe formulation and baker’s percentages
- Check Weighing - Use the bright red/yellow/green LED’s to easily fill containers and packages by weight for sorting, grading and portioning
- Accumulation - Keep a running total of all items by weight for recording long production run results
Specifications
Typically 50 hours of continuous use with 12-hour full charge | |
Dual Red LED Display | |
IP68 | |
≤0.5 sec. | |
12 VDC 0.84 A, AC Universal adapter (100/220 VAC 50/60 Hz) |
Rechargeable lead acid | |
190 x 242 mm | |
IR | |
-10°C to +40°C |