missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Valor™ 7000 Compact Food Scale

Product Code. 13435129 Shop All Ohaus Products
Change view
Click to view available options
Battery Life:
210 Hours with Rechargeable Battery
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Battery Life Unit Size
13435129 210 Hours with Rechargeable Battery Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13435129 Supplier Ohaus™ Supplier No. 30031826
  • ONLINE EXCLUSIVE PRICE
    666.00 €
    494.51 € / Pack of 1
    Save 171.49 €
    25% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS Valor 7000 compact food scale will increase your food weighing and proportioning productivity. Dual displays and touchless sensors, user-friendly menu and setup, along with the speed and accuracy of the results provide for a seamless and hassle-free user experience.

  • Applications: Weighing, Percent Weighing, Checkweighing, Accumulation
  • Display: Dual backlit liquid crystal displays (LCD)
  • Operation: AC power (included) or rechargeable battery (included)
  • Communication: RS232 (included); USB, Ethernet, or second RS232 (accessories sold separately)
  • Construction: ABS housing, stainless steel platform, touchless sensor, transportation handle, menu lock switch, up front level indicator
  • Design Features: 210 hours of battery life, 3 LED checkweighing lights with selectable operation and audible signal settings, selectable environmental and auto-print settings, auto shut-off, auto tare
  • Platform size:  8.9 x 11.8 in (225 x 300 mm) 
  • Power: AC Power (Included);  Rechargeable Battery (Included)
  • Units: Gram;  Kilogram;  Ounce;  Pound;  Pound:Ounce
  • Tare range: To capacity by subtraction
  • Protection rating: IP43
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 210 Hours with Rechargeable Battery
Battery Type Rechargeable Battery (Included).
Connection Type Ethernet (Available as Accessory); USB (Available as Accessory); RS232 (Included); 2nd RS232 (Available as Accessory).
Capacity 30 kg (60 lb.)
Display Type Dual LCD with white LED backlight + 3 LED
Readability 1 g (0.002 lb)
Includes In-use cover
Linearity ±2 g
Material Stainless Steel
Model V71P30T
Type Compact Food Scale
Dimensions (L x W x H) 311 x 327 x 177 mm (12.9 x 4.6 x 12.2 in.)
Weight (English) 9.2 lb
Weight (Metric) 4.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.