missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Valor™ 7000 Compact Scale

Product Code. 13415129 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
3 kg
6 kg
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
13415129 6 kg Each
13405129 3 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13415129 Supplier Ohaus™ Supplier No. 30031824
  • ONLINE EXCLUSIVE PRICE
    684.00 €
    494.51 € / Pack of 1
    Save 189.49 €
    27% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact, reliable, durable food scale that will increase your food weighing and proportioning productivity.

  • Front and rear touchless sensors minimize scale contamination.
  • Dual backlit displays allow for quick and easy weighing by two operators.
  • Rapid stabilization provides unmatched throughput.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 210 Hours with Rechargeable Battery
Connection Type Ethernet (Available as an Accessory)USB (Available as an Accessory)RS232 (Included)2nd RS232 (Available as an Accessory)
Construction ABS housing, stainless steel platform, touchless sensor, transportation handle, menu lock switch, up front level indicator
Capacity 6 kg
Display Type Dual LCD with White LED Backlight + 3 LED
Readability 0.200000 g
Includes RS232, AC Power, Rechargeable Battery, In-use Cover
Linearity 0.500000 g
Material ABS Housing, Stainless Steel Platform
Model V71P6T
Repeatability 0.500000 g
Dimensions (L x W) 311.00 x 327.00 mm
Dimensions (L x W x H) 311.00 x 327.00 x 117.000 mm
Length (English) 12.20 in.
Length (Metric) 311.00 mm
Length (Metric) Pan 225 mm
Width (English) 12.90 in.
Width (Metric) 327.00 mm
Width (Metric) Pan 300 mm
Height (English) 4.60 in.
Height (Metric) 117.000 mm
Depth (English) 12.20 in.
Depth (Metric) 311.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.