missing translation for 'onlineSavingsMsg'
Learn More

IKA™ VAN-1 Spindle Set

Product Code. 16218591 Shop All IKA Products
Change view
Click to view available options
Temperature Range (Metric):
300°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
16218591 300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16218591 Supplier IKA™ Supplier No. 0025000407
  • ONLINE EXCLUSIVE PRICE
    1230.00 €
    1216.00 € / Pack of 1
    Save 14.00 €
    1% Off
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Vane spindle set allows the viscosity measurement of suspensions.

  • Four vane spindles are included
  • Spindle Geometry: Vane
  • Connection: Thread M2.5 LH
  • Quick Plug Connector: Yes
  • Hook Connector: Yes
  • Dimensions (W x H x D): 160 x 82 x 270 mm
  • Min. FSR match ROTAVISC lo-vi: 24.6 mPas
  • Max. FSR match ROTAVISC lo-vi: 5100000 mPas
  • Min. FSR match ROTAVISC me-vi: 262 mPas
  • Max. FSR match ROTAVISC me-vi: 54300000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 524 mPas
  • Max. FSR match ROTAVISC hi-vi I: 108600000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 2100 mPas
  • Max. FSR match ROTAVISC hi-vi II: 434000000 mPas
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.02
Temperature Range (Metric) 300°C
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.