Learn More
Description
Built upon the innovative Vanquish LC platform, the Vanquish Core Quaternary HPLC system provides exceptional analytical precision, detector sensitivity, and operational simplicity to enable unprecedented reliability and robustness. Designed specifically for routine analysis laboratories, the system provides
- Dependable system uptime through innovative system health checks and improved system ruggedness
- Simple integration with your Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS), Waters™ Empower™ 3 CDS, and Agilent™ OpenLab™ CDS software
- Compliant-ready infrastructure that minimizes unexpected results and out-of-specification events
- Intuitive system operation and simplified user maintenance to empower lab personnel
- Seamless method transfer from all common HPLC systems
- Smooth integration into the broad Thermo Scientific LC-MS portfolio
- Designed with sustainability in mind-portfolio certified with the ACT™ Ecolabel by My Green Lab™ and polyvinyl chloride and polystyrene free secondary and tertiary packaging
(Image may contain optional add-ons, Vanquish Display and Vanquish Solvent Monitor need separate order)
Specifications
Specifications
| Type | Quaternary Low-pressure Gradient Blending HPLC System |
| Solvent Channels | 4 |
| Max. Pressure | 70 MPa |
| Detector Data Collection Rate | 125 Hz Max. |
| Column Temperature Range | 5°C to 80°C |
| Max. Flow Rate | 10 mL/min. |
| Flow Accuracy | ± 0.1% |
| Sample Temperature Range | 4°C to 45°C |
| Max. Detector Channels | 8 |
| Certifications/Compliance | EU Declaration of Conformity (CE), RoHS, TÜV, UKCA, EAC |
General Laboratory Equipment - Not for Diagnostic Procedures.
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.