missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ VapLock™ Solvent Waste Kits for Jars and Pails

Product Code. 15814564
Change view
Click to view available options
Size:
100-415
70 mm Rieke
Material:
PTFE
Polypropylene
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Material unitSize
15814564 70 mm Rieke PTFE Each
15844534 100-415 Polypropylene Each
15854534 100-415 PTFE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15814564 Supplier Cole-Parmer™ Supplier No. 1201923
  • ONLINE EXCLUSIVE PRICE
    891.00 €
    788.12 € / Pack of 1
    Save 102.88 €
    11% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

VapLock™ Solvent Waste Kits for Jars and Pails collect effluent from multiple sources while minimizing harmful solvent exhaust

Various cap sizes available to fit your solvent container

Warranty

None

Specifications

For Use With (Equipment) Solvent-Compatible Containers
Material PTFE
Size 70 mm Rieke
Thread Size (English) 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
For Use With (Application) Solvent Safety
Type Solvent Waste Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.