missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ MD 12C NT Select Chemistry Diaphragm Pump

Click to view available options
Plug Type:
CEE
UK
Max. Vacuum:
1.5 mbar
3 mbar
Unit Size:
Each
Description
- VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
- Automatic boiling point detection and adjustment of vacuum for short process times
- Meets high vacuum requirements for large quantities of most high boiling solvents
- Extra long diaphragm life for minimum operational and servicing costs
- Maximum vacuum is with gas ballast
Specifications
Specifications
| Max. Vacuum | 1.5 mbar |
| Includes | Mounted Pump, Manual |
| Noise Level | 47 dBA |
| Plug Type | UK |
| Weight (Metric) | 28.9 kg |
| Flow Rate | 14.3 m³/hr. |
| Overall Height (Metric) | 450 mm |
| Overall Length (Metric) | 533 mm |
| Overall Width (Metric) | 260 mm |
| Pump Type | Vacuum System |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction