missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ MV 10C NT Select Chemistry Diaphragm Pump

Product Code. 17724919
Change view
Click to view available options
Plug Type:
CEE
UK
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
17724919 CEE Each
17734919 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17724919 Supplier VACUUBRAND™ Supplier No. 25744750
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The MV 10C NT pump is ideal for those who need high pumping speed and fractional-millibar ultimate vacuum to work with high boiling point solvents. This pump delivers reliable performance for floor-standing rotary evaporators, vacuum drying ovens, vacuum distillation columns, and other similar applications.

  • VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
  • Automatic boiling point detection and adjustment of vacuum for short process times
  • Ideal for evaporation of large amounts of high-boiling solvents, even at low temperatures
  • Extra long diaphragm life for minimum operational and servicing costs
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.6 mbar
Includes Mounted Pump, Manual
Noise Level 47 dBA
Plug Type CEE
Weight (Metric) 28.9 kg
Flow Rate 12.8 m³/hr.
Overall Height (Metric) 450 mm
Overall Length (Metric) 533 mm
Overall Width (Metric) 260 mm
Pump Type Vacuum System
Enclosure Rating IP40
Maximum Pressure 1.1 bar
For Use With (Equipment) Rotary Evaporators, Vacuum Drying Ovens, Vacuum Distillation Columns
Voltage 200/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.