missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ MV 10C NT Select Chemistry Diaphragm Pump
GREENER_CHOICE

Product Code. 17734919
Click to view available options
Plug Type:
CEE
UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17734919

Brand: VACUUBRAND™ 25744752

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The MV 10C NT pump is ideal for those who need high pumping speed and fractional-millibar ultimate vacuum to work with high boiling point solvents. This pump delivers reliable performance for floor-standing rotary evaporators, vacuum drying ovens, vacuum distillation columns, and other similar applications.

  • VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
  • Automatic boiling point detection and adjustment of vacuum for short process times
  • Ideal for evaporation of large amounts of high-boiling solvents, even at low temperatures
  • Extra long diaphragm life for minimum operational and servicing costs
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.6 mbar
Includes Mounted Pump, Manual
Noise Level 47 dBA
Plug Type UK
Weight (Metric) 28.9 kg
Flow Rate 12.8 m³/hr.
Overall Height (Metric) 450 mm
Overall Length (Metric) 533 mm
Overall Width (Metric) 260 mm
Pump Type Vacuum System
Enclosure Rating IP40
Maximum Pressure 1.1 bar
For Use With (Equipment) Rotary Evaporators, Vacuum Drying Ovens, Vacuum Distillation Columns
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.