missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ PC 3010 NT Select Chemistry Pumping Unit
GREENER_CHOICE

Product Code. 17744919
Click to view available options
Plug Type:
CEE
CH
UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17744919

Brand: VACUUBRAND™ 25744850

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The PC 3010 NT pumping unit precisely controls vacuum level to achieve unparalleled process control. With its combination of high pumping speed and fractional-millibar ultimate vacuum, this pump is suitable for demanding applications, even with high boiling point solvents at low temperatures.

  • VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
  • Automatic boiling point detection and adjustment of vacuum for short process times
  • Ideal for evaporation of large amounts of high-boiling solvents, even at low temperatures
  • Extra long diaphragm life for minimum operational and servicing costs
  • Environmental compatibility through low energy consumption and efficient solvent recovery
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.6 mbar
Includes Mounted Pump, Manual
Noise Level 47 dBA
Plug Type CEE
Weight (Metric) 29.7 kg
Flow Rate 12.8 m³/hr.
Overall Height (Metric) 450 mm
Overall Length (Metric) 616 mm
Overall Width (Metric) 387 mm
Pump Type Vacuum System
Enclosure Rating IP40
Applications Work in Miniplants, Kilo Labs, Scale-up Facilities
Maximum Pressure 1.1 bar
For Use With (Equipment) Rotary Evaporators, Vacuum Drying Ovens, Vacuum Distillation Columns
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.