missing translation for 'onlineSavingsMsg'
Learn More

Medline™ Varizoom 6 Stereomicroscope with LED Illumination

Product Code. 12683025
Change view
Click to view available options
Magnification Power:
8X to 50X, 8X to 64X, 8X to 80X
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Unit Size
12683025 8X to 50X, 8X to 64X, 8X to 80X Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12683025 Supplier Medline™ Supplier No. 7700.0006
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this microscope for a variety of applications. Medline™ Varizoom 6 Stereomicroscope with LED Illumination features a powerful processing function for real-time preview, multiple peripheral interfaces and dynamic calibrating and measuring.

Robust Stereo Zoom microscope with 1:8 zoom ratio and double LED illumination
  • Choice of 3 zoom ratios 1:6, 1:8 or 1:10
  • Magnification range 2x to 320x
  • Planachromatic objectives
  • Integral one piece column stand to eliminate vibration and image distortion
  • LED cold light variable intensity transmitted and incident light sources
  • Binocular configuration, with options for a beam splitter arm to facilitate digital recording when required

Specifications

Voltage 220/240 V
Magnification Power 8X to 50X, 8X to 64X, 8X to 80X
Field of View 22 mm
Zoom Range 1:6
Electrical Requirements 220/240 V 50/60 Hz
Product Type Stereoscopic Zoom Microscope
Head Style Binocular, 20° Inclined
Frequency 50/60 Hz
Eyepiece 10X
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.