missing translation for 'onlineSavingsMsg'
Learn More

UVP VB-26 Model Transilluminator

Product Code. 11746832
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
11746832 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11746832 Supplier UVP Supplier No. 95046102
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these transilluminators for monitoring and detecting DNA migration and protein expression in real time. UVP™ Transilluminators provide back-illumination of transparent fluorescent materials over the full working surface of the filter area.

  • Designed for use with GFP stains
  • Blue light will transmit through almost any transparent (plastic, glass, etc.) laboratory equipment
  • Dimensions with cover (D x W x H):241 x 337 x 121mm
  • 8 watts
  • Amber cover (included) blocks blue light transmission and allows visualization of media above 500nm
Variable intensity settings:
  • High setting allows for blue light (460-470 nm) excitation of fluorophores on gels for routine photography
  • Medium is excellent for viewing and quick single-band excision
  • Low setting allows for positioning and preparation of gels, excising multiple bands and focusing for photography

Specifications

Width (Metric) 279 mm
Height (Metric) 122 mm
Depth (Metric) 356 mm
Product Type Blue Light Transilluminator
For Use With (Application) Monitoring and Detecting DNA Migration and Protein Expression in Real Time
Filtration Area (Metric) 210 x 260 mm
Electrical Requirements 230 V 50 Hz
Size (Metric) Filter 210 x 260 mm
Model VB-26
Voltage 230 V
Frequency 50 Hz
Intensity High/Medium/Low
Wavelength 460/470 nm
Lighting Type Visi Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.