missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ VC 10.400 Stand
Shop All IKA Products
Click to view available options
Diameter (Metric):
16 mm
Unit Size:
Each
Description
- For use with the following IKA™ models:
- RV 3 V, RV 3 V-C, RV 3 FLEX, RV 3 with dry ice condenser, RV 3 with dry ice condenser coated, RV 8 V, VC 10 vacuum controller, RV 8 V-C, RV 8 FLEX
Specifications
Specifications
| Humidity | 80% |
| Temperature (Metric) Range | 5°C to 40°C |
| Dimensions (L x W x H) | 160 x 100 x 175 mm |
| Diameter (Metric) | 16 mm |
| Weight (Metric) | 1.318 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction