missing translation for 'onlineSavingsMsg'
Learn More

IKA™ VC 10 Vacuum Controller

Product Code. 16288431 Shop All IKA Products
Change view
Click to view available options
:
Voltage: 100 to 240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16288431 Voltage: 100 to 240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16288431 Supplier IKA™ Supplier No. 0020005132

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

Universal vacuum controller for a two-point calibration of multiple vacuum sources.

  • Comes with a chemo resistant ceramic pressure sensor
  • High-resolution TFT display ensures intuitive operation and navigation
  • Ventilation valve works even during a power outage and aerates the vacuum chamber
  • Up to 10 programs can be saved, with up to 10 pressure/time sequences
  • It is possible to manage the experiment via labworldsoft™ (RS 232 interface) and to connect an external PT 1000 temperature sensor to measure the temperature of all applications
  • The knob emergency stops the controller and aerates the vacuum chamber
  • The longevity of the valves are supported by the cleaning function, which can be adjusted for every application
  • The operation of the vacuum controller is facilitated by a choice of languages (menu)
  • The firmware of the device can be regularly updated with the free Firmware Update Tool (via USB)
TRUSTED_SUSTAINABILITY

Spécification

Hertz 50/60 Hz
Voltage 100/240 V
Weight (Metric) 1.284 kg
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.