missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ VC-360 Ecoline Pump
Click to view available options
Flow Rate:
0.25 to 1300 mL/min.
Unit Size:
Each
Description
- Robust stainless steel housing (stackable)
- 2-digit potentiometer adjustable in 1% steps
- 0.25 to 1300 mL/min.
- Single Channel
- 3 convex rollers treat the liquid and tubing gently
- Hinged tube-bed for easy and rapid tube change-over
- Standard tubing 1.6mm WT
- Differential pressure 1.5 bar
Specifications
Specifications
| Certifications/Compliance | CE Compatibility (EN 61326-1/EN 61010-1) |
| Description | Standard |
| Control Type | Variable Speed |
| Display Type | No Display |
| Enclosure Rating | IP30 |
| Flow Rate | 0.25 to 1300 mL/min. |
| Maximum Pressure | 21.7 psi (Differential) |
| Motor Speed | 350 rpm |
| Reversible | Yes |
| Includes | Operating Manual, Power Cord |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction