missing translation for 'onlineSavingsMsg'
Learn More

Riley™ Velia Safety Glasses

Product Code. 31702877
Change view
Click to view available options
Lens Tint:
Clear
Shade 3
Shade 5
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lens Tint Unit Size
31702877 Shade 3 Pack of 100
31702875 Clear Pack of 100
31702876 Shade 5 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31702877 Supplier Riley™ Supplier No. RLY00222
  • ONLINE EXCLUSIVE PRICE
    7075.23 €
    2392.43 € / Pack of 100
    Save 4682.80 €
    66% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safety glasses with a wraparound lens for wide vision and a soft, comfortable frame with an adjustable strap for a secure fit.

  • Wide field of vision
  • Padded face seal
  • Strong polycarbonate lens
  • Soft PVC/TPE frame and comfort-fit nose bridge
  • Quick-release head strap
  • Optional buckle head strap for ease of fitting when wearing a helmet
  • Spare rubber strap for cleanroom use
  • Adjustable pivoted elasticated head strap
  • Molten metal splash protection
  • Can be worn over a prescription frame

Specifications

Certifications/Compliance CE or - UKCA or - EN 166:2001
Lens Coating Anti-fog, Scratch-resistant, Moisture Repellent, UV-treated
Lens Tint Shade 3
Product Type General-purpose Safety Goggles
Dimensions (L x W x H) 150 x 80 x 60 mm
For Use With (Application) Vehicle Repairs and Maintenance, Commercial Cleaning, Gardening, Woodwork and Fabrication, General Maintenance, Glass and Glazing, Laboratory Analysis
Frame Color Black
Weight (Metric) 84 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate (High-impact)
Frame Material Polycarbonate
UV Protection UV400
Frame Type Sealed
Optical Clarity 3
Mechanical Strength B,T
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.