missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Vera Safety Shoes, Blue
Click to view available options
Size:
37
38
39
40
41
42
43
44
45
46
47
48
49
Unit Size:
1 pair
Description
- S2-Safety shoe for wet working conditions
- GripForce™ Duo Outsole
- Microfiber construction
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Closure Type | Elastic |
| Color | White |
| Design | Vera, Blue |
| Liner Material | Hydro-Tec™ Sanitized Silver |
| Material | Microfiber |
| Size | 46 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction