missing translation for 'onlineSavingsMsg'
Learn More

Chicopee VeraClean Polish Cleaning Wipe

Product Code. 15721117
Change view
Click to view available options
Dimensions (L x W):
32 x 34 cm
Unit Size:
Pack of 800
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15721117 32 x 34 cm Pack of 800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15721117 Supplier Chicopee Supplier No. M74101
  • ONLINE EXCLUSIVE PRICE
    244.00 €
    162.77 € / Pack of 800
    Save 81.23 €
    33% Off
View all promotions
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extremely low-linting and high absorbant wipe made of viscose.

  • Box of 800 cleaning wipes
  • 32 x 34 cm
  • White
  • 100% viscose rayon
  • Extremely low-linting and absorbent
  • Silicone-free

Specifications

Product Type Heavy-duty Wiper
Length (Metric) 32 cm
Width (Metric) 34 cm
Autoclavable Not Autoclavable
Color White
Disposable Single-use
Dimensions (L x W) 32 x 34 cm
Packaging Quantity Box of 800 Wipes
Ply 1-ply
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.