missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Verex™ Crimp Seals, 11 mm, with Septa, No Slit

Product Code. 31748796 Shop All Phenomenex Products
Change view
Click to view available options
Color:
Blue
Gold
Green
Red
Silver
Septum:
PTFE/Natural Rubber
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
Quantity:
100 Pk.
1000 Pk.
Unit Size:
Pack of 100
Pack of 1000
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Septum Quantity Unit Size
31748796 Green PTFE/Rubber 100 Pk. Pack of 100
31748471 Silver PTFE/Rubber 100 Pk. Pack of 100
31744566 Silver PTFE/Natural Rubber 100 Pk. Pack of 100
31741486 Silver PTFE/Rubber 1000 Pk. Pack of 1000
31742309 Silver PTFE/Natural Rubber 1000 Pk. Pack of 1000
31744840 Red PTFE/Rubber 100 Pk. Pack of 100
31745143 Red PTFE/Rubber 1000 Pk. Pack of 1000
31746711 Blue PTFE/Rubber 1000 Pk. Pack of 1000
31746427 Green PTFE/Rubber 1000 Pk. Pack of 1000
31746377 Gold PTFE/Rubber 1000 Pk. Pack of 1000
31745189 Silver PTFE/Silicone/PTFE 100 Pk. Pack of 100
31748761 Silver PTFE/Silicone/PTFE 1000 Pk. Pack of 1000
31741515 Silver PTFE/Silicone 100 Pk. Pack of 100
31741958 Silver PTFE/Silicone 1000 Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 31748796 Supplier Phenomenex™ Supplier No. AR0574312
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Green
Diameter (Metric) Outer 11 mm
Pre-slit No
Sterility Sterile
Septum PTFE/Rubber
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.