missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Verex™ HS Screw Caps, 18 mm, Magnetic with Septa, No Slit

Product Code. 31746652 Shop All Phenomenex Products
Change view
Click to view available options
Septum:
Butyl Rubber/PTFE
PTFE/Silicone
SPME PTFE/Silicone
Quantity:
100 Pk.
1000 Pk.
Septum Color:
Blue/White
Gray/Red
Red/White
White/Translucent Blue
Unit Size:
Pack of 100
Pack of 1000
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Septum Quantity Septum Color Unit Size
31746652 SPME PTFE/Silicone 100 Pk. Blue/White Pack of 100
31744613 Butyl Rubber/PTFE 100 Pk. Gray/Red Pack of 100
31743812 Butyl Rubber/PTFE 1000 Pk. Gray/Red Pack of 1000
31743532 PTFE/Silicone 100 Pk. Red/White Pack of 100
31741658 PTFE/Silicone 1000 Pk. Red/White Pack of 1000
31744862 PTFE/Silicone 100 Pk. Blue/White Pack of 100
31742247 PTFE/Silicone 1000 Pk. Blue/White -
31744545 PTFE/Silicone 100 Pk. White/Translucent Blue Pack of 100
31746325 PTFE/Silicone 1000 Pk. White/Translucent Blue Pack of 1000
31742275 SPME PTFE/Silicone 1000 Pk. Blue/White Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 31746652 Supplier Phenomenex™ Supplier No. AR081CM12
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Diameter (Metric) Outer 18 mm
Pre-slit No
Sterility Sterile
Septum SPME PTFE/Silicone
Quantity 100 Pk.
Closure Size 18 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Cap
Septum Color Blue/White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.