missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phenomenex™ Verex™ Preassembled Screw Caps, 10 mm, with Bonded-In Septa, No Slit
Shop All Phenomenex ProductsDescription
- Analysis: Cleanliness and performance tested as standard
- Certification: 100% defect-free
- Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
Specifications
Specifications
| Color | Black |
| Diameter (Metric) Outer | 10 mm |
| Pre-slit | No |
| Sterility | Sterile |
| Septum | PTFE/Silicone |
| Quantity | 1000 Pk. |
| Closure Size | 10 mm |
| Marking Spot | No |
| Autoclavable | Autoclavable |
| Product Type | Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?