missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Verex™ Preassembled Screw Caps, 9 mm, with Bonded-In Septa, No Slit

Product Code. 31748357 Shop All Phenomenex Products
Change view
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Quantity:
100 Pk.
1000 Pk.
Unit Size:
Pack of 100
Pack of 1000
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity Unit Size
31748357 Green 1000 Pk. Pack of 1000
31743273 Red 100 Pk. Pack of 100
31742784 Red 1000 Pk. Pack of 1000
31745115 Blue 100 Pk. Pack of 100
31744570 Blue 1000 Pk. Pack of 1000
31741913 Green 100 Pk. Pack of 100
31745914 Natural 100 Pk. -
31741812 Natural 1000 Pk. Pack of 1000
31748263 Black 100 Pk. Pack of 100
31745307 Black 1000 Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 31748357 Supplier Phenomenex™ Supplier No. AR0895313B
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Green
Diameter (Metric) Outer 9 mm
Pre-slit No
Sterility Sterile
Septum PTFE/Silicone
Quantity 1000 Pk.
Closure Size 9 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.