missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Verex™ Preassembled Screw Caps, 9 mm, with Septa, No Slit

Product Code. 31748935 Shop All Phenomenex Products
Change view
Click to view available options
Septum:
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
Color:
Black
Blue
Quantity:
100 Pk.
1000 Pk.
Unit Size:
Pack of 100
Pack of 1000
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Septum Color Quantity Unit Size
31748935 PTFE/Silicone Black 1000 Pk. Pack of 1000
31744167 PTFE/Rubber Blue 100 Pk. Pack of 100
31748342 PTFE/Rubber Blue 1000 Pk. Pack of 1000
31744539 PTFE/Silicone Blue 100 Pk. Pack of 100
31743469 PTFE/Silicone Blue 1000 Pk. Pack of 1000
31743749 PTFE/Silicone Black 100 Pk. Pack of 100
31748695 PTFE/Silicone/PTFE Blue 100 Pk. Pack of 100
31743240 PTFE/Silicone/PTFE Blue 1000 Pk. Pack of 1000
31743048 PTFE/Silicone/PTFE Black 100 Pk. Pack of 100
31748706 PTFE/Silicone/PTFE Black 1000 Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 31748935 Supplier Phenomenex™ Supplier No. AR0895713
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Diameter (Metric) Outer 9 mm
Pre-slit No
Sterility Sterile
Septum PTFE/Silicone
Quantity 1000 Pk.
Closure Size 9 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.