missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Veriti™ Thermal Cycler, 384-well

Product Code. 12353653 Shop All Applied Biosystems Products
Change view
Click to view available options
Unit Size:
Each
Product Code. unitSize
12353653 Each
1 options
This item is not returnable. View return policy

Product Code. 12353653

Brand: Applied Biosystems™ 4388444

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Veriti™ Thermal Cyclers deliver the proven reliability of Applied Biosystems™ instruments with the volume, throughput, block format, and pre-programmed method options to accommodate your research needs. By combining an extended warranty with your instrument purchase, you'll extend the life of your investment and receive the support you need to keep your instrument running at peak performance.

Key Features

  • Convenient color touch screen interface speeds set-up and use
  • Transfer protocols, back up protocols and system configurations with a USB port
  • Network up to 12 instruments using standard Ethernet cables and a router (not provided)
  • From a single, networked Veriti instrument, start a run on up to 12 Veriti systems
  • Optional VeritiLink™ Remote Management Software allows users to remotely manage more than 50 cyclers from a PC or internet-compatible phone

 

High Throughput

  • Instruments vent air from front to back which allows instruments to be conveniently placed next to each other, saving lab space
  • Incubate setting can be used at the end of a run, so the isothermal block maintains a set temperature and plate can be retrieved at user's convenience
Convenient Control
  • Powerful, yet simple user interface is driven by a 6.5 in. (16.51cm) VGA color touch screen
  • The large screen allows for easy viewing of temperature files
  • The large navigation buttons permit set-up and navigation without a stylus or mouse
Fast Set-up
  • For quick set-up, select one of the preprogrammed methods
  • Cumstom progrmas may also be entered via the user interface
  • Programs may be saved to the instrument or a USB memory stick

 

TRUSTED_SUSTAINABILITY

Specifications

Format 384-well Plate
Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Sample Ramp Rate ± 3.1°C⁄s
Temperature Range (Metric) 4.0 to 99.9°C
Reaction Volume Range 5 to 20 μL
Content And Storage Veriti™ 384-well Thermal Cycler
High-throughput Compatibility High-throughput Compatible
For Use With (Equipment) Veriti Thermal Cycler
Thermal Uniformity <0.5 °C (20 s after reaching 95°C)
Reaction Speed Standard
Dimensions Height 24.5 cm (9.6 in.), Width 23.7 cm (9.3 in.), Depth 48.5 cm (19.1 in.)
Capacity 384 x 0.02 mL
Voltage 100 to 240 V
Product Line Veriti
Peak Block Ramp Rate 3.7°C⁄s
Display Type 6.5 in. VGA 32K Color Touchscreen
Product Type Thermal Cycler
Height (English) 9.6 in.
Depth (English) 19.1 in.
Height (Metric) 24.5 cm
Width (Metric) 23.7 cm
Width (English) 9.3 in.
Depth (Metric) 48.5 cm
Thermal Range 0°C to 100°C
For Use With (Application) PCR
Programs Auto re-start (after Power Outages), Program Overwrite Protection
User Interface USB
Max. Ramp Rate 3.7°C/s (Block), 3.1°C/s (Sample)
Memory USB and On-board
Remarks High-throughput, Single Block System optimized for Small Volume Reactions
Tm Calculator Menu Driven through Touchscreen
Weight 11.4 kg (25 lb.)
Block Configurations 384-well, 0.02 mL
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.