missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ VERITY 4120 Dual Syringe Pump

Product Code. 16606165 Shop All Gilson Products
Change view
Click to view available options
Temperature (Metric) Max:
40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Max Unit Size
16606165 40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16606165 Supplier Gilson™ Supplier No. 31130002
  • ONLINE EXCLUSIVE PRICE
    10340.00 €
    8165.25 € / Pack of 1
    Save 2174.75 €
    21% Off
Estimated Shipment: 02-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The VERITY™ Syringe Pumps provide speed and reliability to small- and large-volume, repetitive liquid transfers in HPLC, SPE, and other general liquid handling methods

  • These pumps work with many VERITY systems and are available in single syringe, dual syringe, and dual syringe with tee configurations. A pressure sensor is available in some models.
  • Choose the Right Pump for Your Needs
  • VERITY 4000-Series Syringe Pumps are ideal for all VERITY GX-series liquid handlers and the 223 Sample Changer.
  • VERITY 4060 and 4260 Syringe Pumps are designed for use with VERITY ASPEC™ SPE systems to automate liquid handling and extractions using positive pressure elution.
  • The VERITY 4060 Single Syringe Pump and VERITY 4260 Dual Syringe Pump when paired with an ASPEC system, can automate liquid handling procedures and solid phase extraction (SPE) using positive pressure elution.

Specifications

Voltage 100/240 V
Includes Tee
Weight (Metric) 6.8 kg
Dimensions (L x W x H) Exterior 22.6 x 17.1 x 26.9 cm
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Product Type Dual Syringe Pump
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.