missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ VersaTouch™ 37-501 Series Blue Nitrile Immersion Gloves

Product Code. 15334082 Shop All Ansell Products
Change view
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15334082 6.5 12 pairs
15324092 10.5 12 pairs
15354082 7.5 12 pairs
15394082 9.5 12 pairs
15374082 8.5 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15334082 Supplier Ansell™ Supplier No. 37501065
  • ONLINE EXCLUSIVE PRICE
    81.13 €
    65.44 € / 12 pairs
    Save 15.69 €
    19% Off

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resists many solvents and oil based chemicals. Ansell™ VersaTouch™ 37-501 Series Blue Nitrile Immersion Gloves have good abrasion resistance.

  • Excellent resistance to many solvents and oil based chemicals
  • Very good abrasion resistance
  • Flexible and comfortable for an excellent dexterity
  • Gauntlet cuff style
  • Raised diamond grip
  • Powder free
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nitrile
Cuff Material Nitrile
Product Type Immersion Gloves
Size 6.5
Thickness (Metric) 0.42 mm
Glove Cuff Color Blue
Glove Cuff Style Gauntlet
Liner Material Cotton Flocking
Quantity 12 Pairs
Resistant To Excellent resistance to many solvents and oil based chemicals
Series 37-501
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.