missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 62-401
Description
- Comfortable for intensive use.
- Very good flexibility.
- Liquidproof coating.
- Excellent thermal insulation either in hot (up to 250°C) or cold (down to -20°C) conditions.
- Do not use in contact with pointed objects.
- Do not use with a rotating machine in which glove may get caught.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Back Material | Rubber Latex |
| Certifications/Compliance | EN388:2003/3231, EN374:2003/Virus, EN374:2003/AKL, EN407/02XXXX, EN511/011 |
| Chlorinated | No |
| Classification | Category III |
| Coated Area | fully coated |
| Cuff Material | Natural rubber latex |
| Description | Industrial protective glove |
| Applications | Industrial |
| Coating Material | Natural Rubber Latex |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?