missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Versatouch™ 87-370 Series Orange Natural Rubber Latex Gloves

Product Code. 15521520 Shop All Ansell Products
Change view
Click to view available options
Size:
6.5
7.5
8.5
9.5
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15521520 7.5 12 pairs
15511520 6.5 12 pairs
15531520 8.5 12 pairs
15551520 9.5 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 15521520 Supplier Ansell™ Supplier No. 87370075
Quantity Price
1 32.20 € / 12 pairs
12 29.36 € / 12 pairs
In Stock
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Roughened finish for better grip in damp conditions. Ansell Versatouch™ 87-370 Series Orange Natural Rubber Latex Gloves are resistant, flexible and very comfortable.

  • Chemical and liquid protection gloves
  • Tough general purpose natural rubber latex glove
  • Flock lined 100% cotton for better comfort
  • Food Approved
  • Long cuff for extra protection
  • Beaded cuff for tear resistance and easy donning
  • High resistance to water based chemicals
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2003,EN 374:2003
Color Orange
Latex Free No
Material Latex
Size 7.5
Thickness (Metric) 0.67 mm
Series 87-370
Length (Metric) 325 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.