missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ VersaWipe™ Cellulose/Polyester-Blend Wipers

Product Code. 31359716 Shop All Texwipe Products
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English)
31359716 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31359716 Supplier Texwipe™ Supplier No. STX624
  • ONLINE EXCLUSIVE PRICE
    1400.00 €
    996.50 € / Pack of 2500
    Save 403.50 €
    28% Off
Estimated Shipment: 31-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleanroom-engineered wipers designed for effective cleaning, spill control, and maintenance of critical surfaces and equipment.

  • Made from a 45% polyester and 55% cellulose nonwoven blend for high durability, absorbency, and reliable performance.
  • Cut-edge construction and cleanroom manufacturing minimize particle and ion generation, supporting contamination control.
  • Available in both dry and sterile versions for a wide range of cleanroom and controlled environment applications.
  • Ideal for wiping and cleaning surfaces, tools, and components; managing spills; and applying or removing lubricants, residues, and disinfectants.
  • Excellent compatibility with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers, ensuring versatile use.
  • Suitable for cleaning gloves, notebooks, phones, and other equipment introduced into controlled areas.
  • Commonly used for lining trays to protect, hold, and dry cleanroom parts and devices during processing or storage.
  • Provides low levels of particles and extractables, ensuring reliable performance in contamination-sensitive areas.
  • Complies with USP and USP wiper standards for quality and performance consistency.
  • Autoclave safe and resistant to various cleaning agents for long-lasting use.
  • Individually lot-coded for complete traceability and process control.
  • Designed for cleanroom environments: ISO Class 5-8, Class 100-100,000, and EU Grade B-D.
  • Defined shelf life: Non-Sterile (Dry) - 5 years from manufacture; Sterile (Dry) - 3 years from manufacture.

Specifications

Product Type Cleanroom Wiper
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Disposable Single-use
Ply 1-ply
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.