missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ GSR Tubing

Product Code. 10130282
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
5 mm
6 mm
8 mm
10 mm
15 mm
20 mm
Diameter (Metric) Outer:
5 mm
6 mm
12 mm
14 mm
15 mm
16 mm
20 mm
35 mm
45 mm
Thickness (Metric):
1 mm
2 mm
3 mm
5 mm
10 mm
12.5 mm
20 mm
Overall Length (Metric):
10 m
25 m
Unit Size:
10m
25m
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Overall Length (Metric) unitSize
10130282 5 mm 15 mm 5 mm 25 m 25m
11749845 20 mm 45 mm 12.5 mm 10 m 10m
11372014 3 mm 5 mm 1 mm 25 m 25m
11797273 10 mm 14 mm 2 mm 25 m 25m
11737293 15 mm 35 mm 10 mm 10 m 10m
10097700 8 mm 6 mm 20 mm 25 m 25m
11302094 10 mm 20 mm 5 mm 25 m 25m
10650613 6 mm 16 mm 5 mm 25 m 25m
11362084 6 mm 12 mm 3 mm 25 m 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10130282 Supplier Saint Gobain Life Sciences Supplier No. 710074

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Constructed of 45 Shore A natural rubber. Versilon™ GSR Tubing is light, supple and wear-resistant with good impermeability and provides an ideal combination of chemical resistance and pump life.

  • 45 shore A natural rubber construction
  • Autoclavable
  • Good chemical resistance to acids and bases
  • Very good elasticity and flexibility
  • Good resistance to abrasion

Applications include:

  • Fluid handling in food and beverage industry
  • Semi-vacuum application
  • Vacuum application
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA Compliant, Food WCR
Autoclavable Autoclavable
Diameter (English) Inner 0.2 in.
Diameter (Metric) Inner 5 mm
Material Rubber
Diameter (English) Outer 0.59 in.
Diameter (Metric) Outer 15 mm
Overall Length (English) 82 ft.
Overall Length (Metric) 25 m
Thickness (English) 0.2 in.
Thickness (Metric) 5 mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Resistance Properties Chemical, Abrasion
Color Red
Hardness 45 (Shore A)
Flexibility Flexible
Max. Operating Temperature (English) 158°F
Max. Operating Temperature (Metric) 70°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.