missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Vertex™ Sterile High Sorption Wipers

Product Code. 18087581 Shop All Texwipe Products
Change view
Click to view available options
Length (English):
9 in.
12 in.
Description:
Dry
Pre-wetted
Unit Size:
Pack of 125
Pack of 20
Pack of 25
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Description Unit Size
18087581 9 in. Dry Pack of 500
15847622 12 in. Dry Pack of 500
17829895 9 in. Pre-wetted Pack of 125
17298879 12 in. Pre-wetted Pack of 125
16676772 12 in. Pre-wetted Pack of 25
16385488 12 in. Pre-wetted Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 18087581 Supplier Texwipe™ Supplier No. TX3049
  • ONLINE EXCLUSIVE PRICE
    641.00 €
    529.85 € / Pack of 500
    Save 111.15 €
    17% Off
View all promotions
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

100% continuous-filament, polyester knit fabric wipers made in the USA from virgin stock

Sealed-edge sterile wipers, dry or pre-wetted

  • Soft feel with high sorption capacity
  • Confirm radiation dose met specified dose at time of receiving
  • Processed on Texwipe's Vertex™ manufacturing system
  • Quarterly microbial testing by Agarose Overlay and Limulus Amebocyte Lysate (LAL) endotoxin testing

Pre-Wetted Wipers

  • 70% USP-Grade IPA/30% USP Purified Water

Order Info

Triple-bagged

Specifications

Product Type High Sorption Wiper
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Description Dry
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal for cleaning delicate surfaces or applications
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.