missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Vertical Cryo Racks 140 x 140 mm for Freezer Chests

Product Code. 15762357
Click to view available options
Holds:
10 boxes
11 boxes
Height (Metric):
550 mm
604 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15762357

Brand: Ratiolab™ 5400000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the storing of Cryo Boxes in freezer chests.

  • Manufactured from stainless steel
  • Surface is perfect for easy cleaning
  • Robust construction for long life
  • Handles for convenient transport
  • Racks can be supplied with shelf sizes for any standard Cryo Box
  • For all Cryo Boxes format 130 x 130 mm, 133 x 133 mm and 136 x 136 mm
  • Supplied individually

Specifications

Height (Metric) 550 mm
For Use With (Application) Storing Cryo Boxes
For Use With (Equipment) Cryo boxes 130 x 130, 133 x 133, 136 x 136 mm
Holds 10 boxes
Quantity 1/pk
Dimensions (L x W) 140 x 140 mm
Material Stainless Steel
Type Cryogenic Box Storage Rack, Vertical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.