missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Vertical Cryo Racks 140 x 140 mm for Freezer Chests
Click to view available options
Holds:
10 boxes
11 boxes
Height (Metric):
550 mm
604 mm
Unit Size:
Each
Description
- Manufactured from stainless steel
- Surface is perfect for easy cleaning
- Robust construction for long life
- Handles for convenient transport
- Racks can be supplied with shelf sizes for any standard Cryo Box
- For all Cryo Boxes format 130 x 130 mm, 133 x 133 mm and 136 x 136 mm
- Supplied individually
Spezifikation
Spezifikation
| Height (Metric) | 550 mm |
| For Use With (Application) | Storing Cryo Boxes |
| For Use With (Equipment) | Cryo boxes 130 x 130, 133 x 133, 136 x 136 mm |
| Holds | 10 boxes |
| Quantity | 1/pk |
| Dimensions (L x W) | 140 x 140 mm |
| Material | Stainless Steel |
| Type | Cryogenic Box Storage Rack, Vertical |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur