missing translation for 'onlineSavingsMsg'
Learn More

Erlab Vertical Laminar Flow Hood - Lois 1500

Product Code. 17801554 Shop All Erlab Products
Change view
Click to view available options
Product Type:
Vertical Laminar Air Flow Cabinet
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
17801554 Vertical Laminar Air Flow Cabinet Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17801554 Supplier Erlab Supplier No. NORLYS19811
  • ONLINE EXCLUSIVE PRICE
    9095.00 €
    8430.00 € / Pack of 1
    Save 665.00 €
    7% Off
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Performance meets versatility - Offers wide-area protection, ISO Class 5 filtration, and ergonomic design for demanding laboratory workflows.

  • Vertical laminar flow hood Loïs
  • Model: 1500
  • Protection provided: ISO Class 5, according to the NF EN ISO 14644 ; HEPA H14 filters - 99.995% MPPS (EN 1822-1:2019 standard)
  • Dimensions: 1635 x 710 x 995 mm
  • Air flow: 1540 m3/h
  • Voltage/Frequency: 230 V (± 10%) / 50 Hz..
  • Power consumption: 650 W
  • Touch screen
  • Sides and front panels: Transparent P mmA
  • Work surface: Brushed 304 L stainless steel
  • Adjustable base, with or without wheels
  • Anemometer
  • UV decontamination
  • Electrical outlets: 3 electrical outlets with protective cover
  • Gas, vacuum tap
  • Standard qualification at installation
  • IQ/OQ qualification at installation

Specifications

Product Type Vertical Laminar Air Flow Cabinet
Coating Epoxy
Filter Type HEPA
Lighting Type LED
Material Epoxy-coated Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.