missing translation for 'onlineSavingsMsg'
Learn More

3M™ VHB™ Adhesive Tape

Product Code. 15870782
Change view
Click to view available options
Thickness: 0.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15870782 Thickness: 0.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15870782 Supplier 3M™ Supplier No. 7000072915

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

3M™ VHB™ Adhesive Tape is ideal for many low-energy surfaces, powder-coated surfaces, plastics, or glass.

  • Ideal for various material combinations
  • Can be used on rough and uneven surfaces
  • Ideal for powder coatings
  • Advanced design possibilities
  • Fast and easy connections
  • Reduced postprocessing
  • Reduction of production costs
  • No expensive machines required
  • Very high adhesion to almost all materials
  • Very high adaptability
  • For the connection of low-energy materials such. As powder coatings and high energy materials such. Eg metals (eg steel, stainless steel and aluminum), painted surfaces, lacquered wood, glass, ceramics and many plastics (eg hard PVC, ABS, acrylic glass (PMMA), polycarbonate)
  • For indoor and outdoor use
  • Temperature Resistance: 150°C short term, 120°C long term
TRUSTED_SUSTAINABILITY

Specifications

Description Acrylate adhesive
Color Black
Quantity 4 Rolls
Length (Metric) 33 m
Thickness 0.6 mm
Width (Metric) 19 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.