missing translation for 'onlineSavingsMsg'
Learn More

VICI Jour Chromatography™ ETFE Tubing

Product Code. 13113583
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.75 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner
13113583 0.75 mm
13103583 0.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13113583 Supplier VICI Jour Chromatography™ Supplier No. JRT083M5
  • ONLINE EXCLUSIVE PRICE
    77.40 €
    34.59 € / 5m
    Save 42.81 €
    55% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ETFE (ethyltrifluoroethylene) tubing is particularly suitable for HPLC, since it has a higher burst pressure as compared to PTFE.

  • Ideal polymer for applications with chloride salts, which typically corrode stainless steel 

Specifications

Type Tubing
Diameter (Metric) Inner 0.75 mm
Diameter (Metric) Outer 1.59 mm
Overall Length (Metric) 3 m
Material ETFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.