missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Vila Safety Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- S2-Safety shoe for wet working conditions
- Microfiber construction
- Lace-up front with zipper covering
- GripForce™ Easy Twist Outsole
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Closure Type | Laces |
| Color | White |
| Design | Vila |
| Liner Material | Hydro-Tec™ Sanitized Silver |
| Material | Microfiber |
| Size | 44 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction