missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Aisle Marking Tape

Product Code. 11791625 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Dimensions (L x W):
32.92 m x 50.80 mm
32.92 m x 76.20 mm
Unit Size:
1 roll
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
11791625 Black 32.92 m x 76.20 mm 1 roll
11761625 Blue 32.92 m x 50.80 mm 1 roll
11781625 Black 32.92 m x 50.80 mm 1 roll
11771625 Blue 32.92 m x 76.20 mm 1 roll
11741625 Green 32.92 m x 50.80 mm 1 roll
16609425 Red 32.92 m x 50.80 mm 1 roll
11751625 White 32.92 m x 50.80 mm 1 roll
10643955 Yellow 32.92 m x 50.80 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11791625 Supplier Brady™ Supplier No. 058223
  • ONLINE EXCLUSIVE PRICE
    38.75 €
    37.08 € / 1 rolls
    Save 1.67 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vinyl Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.

  • Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.

Specifications

Alternate Part Number AMT-3-BLACK
Description Aisle Marking Tape - Black
Dimensions (L x W) 32.92 m x 76.20 mm
For Use With (Application) Used to mark aisles and passageways
Length (English) 108 ft.
Length (Metric) 32.92 m
Packaging Quantity 1 Roll
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness 0.034 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Adhesive Type Permanent Rubber-based
Color Black
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.