missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Aisle Marking Tape

Product Code. 16609425 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Dimensions (L x W):
32.92 m x 50.80 mm
32.92 m x 76.20 mm
Unit Size:
1 roll
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
16609425 Red 32.92 m x 50.80 mm 1 roll
11761625 Blue 32.92 m x 50.80 mm 1 roll
11791625 Black 32.92 m x 76.20 mm 1 roll
11781625 Black 32.92 m x 50.80 mm 1 roll
11771625 Blue 32.92 m x 76.20 mm 1 roll
11741625 Green 32.92 m x 50.80 mm 1 roll
11751625 White 32.92 m x 50.80 mm 1 roll
10643955 Yellow 32.92 m x 50.80 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16609425 Supplier Brady™ Supplier No. 058201
  • ONLINE EXCLUSIVE PRICE
    20.50 €
    19.67 € / 1 rolls
    Save 0.83 €
    4% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vinyl Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.

  • Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.

Specifications

Alternate Part Number AMT-2-RED
Description Aisle Marking Tape - Red
Dimensions (L x W) 32.92 m x 50.80 mm
For Use With (Application) Used to mark aisles and passageways
Length (English) 108 ft.
Length (Metric) 32.92 m
Packaging Quantity 1 Roll
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness 0.034 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Adhesive Type Permanent Rubber-based
Color Red
Material Vinyl
Show More Show Less
Product Title
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.