missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Coated High Tensile Steel Safety Lockout

Product Code. 11706915 Shop All Brady Products
Change view
Click to view available options
Color:
Yellow
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11706915 Yellow 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11706915 Supplier Brady™ Supplier No. 805842
  • ONLINE EXCLUSIVE PRICE
    112.00 €
    107.28 € / Pack of 1
    Save 4.72 €
    4% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Make sure all machinery stays locked until every individual working on the repairs or inspection is finished.

Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents.

Specifications

Product Type Safety Lockout
Alternate Part Number 049252
Color Yellow
Material Vinyl-coated High Tensile Steel
Description Safety Lockout
Dimensions (L x W) 58.42 x 129.29 mm
Height (Metric) 129.29 mm
Quantity 1 Ea.
Width (Metric) 58.42 mm
Width (Metric) Shackle 25.00 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.