missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Coated Lead Ring

Product Code. 11797884 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
48 mm
51 mm
57 mm
70 mm
Diameter (Metric) Outer:
77 mm
90 mm
98 mm
115 mm
Holds:
Flasks (1 to 4 L)
Flasks (125 to 500 mL)
Flasks (250 to 1000 mL)
Flasks (500 to 2000 mL)
Weight (Metric):
277 g
508 g
635 g
970 g
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Holds Weight (Metric) Unit Size
11797884 51 mm 90 mm Flasks (250 to 1000 mL) 508 g Each
10195573 48 mm 77 mm Flasks (125 to 500 mL) 277 g Each
11707894 57 mm 98 mm Flasks (500 to 2000 mL) 635 g Each
11717894 70 mm 115 mm Flasks (1 to 4 L) 970 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Artikelnummer. 11797884
Top Sellers. Mega Savings.
Use promo code 27997
Alle Werbeaktionen anzeigen
 Restricted Item
In Stock
Zum Warenkorb hinzufügen
Edge
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Stabilize vessels and labware without scratching or marking them. Vinyl Coated Lead Ring features a soft coating around O-shaped lead rings. Available in four sizes to accommodate a variety of flask sizes.

  • O-shaped rings stabilize vessels and labware.
  • Can also be used to immerse vessels in water baths.
  • Vinyl-coated lead rings will not mark or scratch benchtops and labware.
  • Available in a variety of sizes to fit a variety of flasks.

Spezifikation

Autoclavable Not Autoclavable
Color Blue
Holds Flasks (250 to 1000 mL)
Material Lead
Shape Circular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Flasks
Quantity 1 Ea.
Diameter (English) Inner 2 in.
Diameter (English) Outer 3.5 in.
Diameter (Metric) Outer 90 mm
Weight (English) 17.9 oz.
Weight (Metric) 508 g
Product Type Lead Ring
Diameter (Metric) Inner 51 mm
Shelves None
Width (Metric) 9 cm
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.