missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Versa Vinyl Disposable Gloves Powder Free, Style 4050
GREENER_CHOICE

Product Code. 30058185
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 2000
This item is not returnable. View return policy

Product Code. 30058185

Brand: Chemsplash 4050.300.004

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Strong and durable single-use vinyl gloves for use in the medical, food, or cleaning industry. Packaged in a box of 200.

  • Medical Grade
  • Food Contact Approved
  • Ambidextrous
  • Rolled Cuff and Latex Free
  • PFAS Free
  • Touchscreen Compatible
  • Thickness: 3.1 mil, Weight: 4.5 g
  • AQL: 1.5
  • CE and UKCA Approved
  • Box of 200
  • Suitable for single use in the medical, food, or cleaning industry.
  • Vinyl material is strong, durable.
  • Ideal for BRC approved work areas and the Pharmaceutical Industry.
  • roduct does not contain PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.

Specifications

Certifications/Compliance (Europe) CAT III, EN ISO: 374-4:2019, EN ISO: 21420:2020, EN ISO: 374-1:2016+A1:2018 Type B, EN ISO: 374-5:2016
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 3.1 mil
Finger Thickness (Metric) 0.078 mm
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.078 mm
Powdered Powder Free
Product Type Vinyl Disposable Gloves
Size Small
Sterility Non-sterile
Thickness (English) 3.1 mil
Thickness (Metric) 0.078 mm
Glove Cuff Style Rolled
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.