missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Machine Safety Sign
Specifications
Specifications
| Alternate Part Number | MAGNETIC LABEL EQUIPMENT BEING SERVICED |
| Material | Vinyl |
| Quantity | 5 Labels/Pk. |
| For Use With (Application) | Magnetic Signs For Equipment Being Serviced Do Not Operate |
| Height (Metric) | 148 mm |
| Max. Temperature (Metric) | 70°C |
| Thickness | 0.64 mm |
| Width (Metric) | 105.00 mm |
| Temperature Range (Metric) | -18 °C-70 °C |
| Languages | English |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?