Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Label Tapes
- Brady™ Vinyl Printer Labels
Brady™ Vinyl Printer Labels
Product Code. 11797124| Product Code. | Color | Width (Metric) | Height (Metric) | Adhesive Type | unitSize |
|---|---|---|---|---|---|
| 11797124 | White | 38.10 mm | 101.60 mm | Rubber, Repositionable | Each |
| 11761815 | White/Transparent | 25.4 mm | 25.4 mm | Acrylic, Permanent | Each |
| 11721845 | White | 38.10 mm | 11.15 mm | Rubber, Repositionable | Each |
| 11711845 | White | 19 mm | 19 mm | Rubber, Repositionable | Each |
| 11721785 | White/Transparent | 25.4 mm | 85.73 mm | Acrylic, Permanent | Each |
| 11751815 | White | 25.4 mm | 12.7 mm | Rubber, Repositionable | Each |
| 11771715 | White | 12.70 mm | 12.7 mm | Rubber, Repositionable | Each |
| 11707274 | White | 25.4 mm | 25.4 mm | Rubber, Repositionable | Each |
| 11761725 | White/Transparent | 38.10 mm | 25.4 mm | Acrylic, Permanent | Each |
| 11767294 | White | 38.10 mm | 101.6 mm | Rubber, Repositionable | Each |
| 11737104 | White | 25.4 mm | 76.2 mm | Rubber, Repositionable | Each |
| 11757294 | Yellow/Transparent | 38.10 mm | 38.1 mm | Acrylic, Permanent | Each |
| 11741815 | White | 25.4 mm | 19.1 mm | Rubber, Repositionable | Each |
| 11787274 | White | 19.05 mm | 38.1 mm | Rubber | Each |
| 11781835 | White/Transparent | 12.70 mm | 38 mm | Acrylic, Permanent | Each |
| 11781735 | White | 19 mm | 76.2 mm | Rubber, Repositionable | Each |
| 11747294 | Red/Transparent | 25.4 mm | 38.1 mm | Acrylic, Permanent | Each |
| 11787264 | White | 25.4 mm | 19 mm | Rubber, Repositionable | Each |
| 11797294 | White/Transparent | 25.4 mm | 19 mm | Acrylic, Permanent | Each |
| 11711785 | White/Transparent | 50.8 mm | 101.6 mm | Acrylic, Permanent | Each |
| 11787294 | White/Transparent | 44.25 mm | 4.62 mm | Acrylic, Permanent | Each |
| 11737144 | White/Transparent | 49.28 mm | 3.81 mm | Acrylic, Permanent | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
Specifications
Specifications
| Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized |
| Description | BMP71 Label Printer Labels |
| Adhesive Type | Rubber, Repositionable |
| Coating | Vinyl |
| Color | White |
| Finish | Semi-gloss |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Product Type | Printer Label |
| For Use With (Application) | Circuit board and component identification, Wire and cable marking |
| For Use With (Equipment) | BMP™71 |
| Labels per Row | 1 |
| Quantity | 500/Pk. |
| Shape | Rectangle |
| Size (Metric) | 38.10W x 101.6 mmH |
| Temperature Range (Metric) | -40°C to +80°C |
| Thickness (Metric) | 0.046 mm |
| Vertical Repeat (Metric) | 104.78 mm |
| Wire Gauge | 0 |
| Dimensions (L x W) | 101.60 x 38.10 mm |
| Width (Metric) | 38.10 mm |
| Height (Metric) | 101.60 mm |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.