missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series Coated Vinyl Cloth with Repositionable Adhesive Labels

Product Code. 13593320 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
13593320 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13593320 Supplier Brady™ Supplier No. 142874
  • ONLINE EXCLUSIVE PRICE
    242.00 €
    221.03 € / Pack of 1
    Save 20.97 €
    8% Off
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

B33 Series Coated Vinyl Cloth with Repositionable Adhesive Labels for BBP33, i3300, and i5300 Printers.

  • Adhesive: Repositionable Rubber
  • Finish: Semi-gloss
  • Performance Characteristics: Abrasion resistance, Low temperature resistance, Removable
  • Surface For smooth and textured/rough surfaces
  • Label Properties: Removable, Repositionable
  • Resistance Properties: Abrasion-resistant, Chemical-resistant, Corrosion-resistant, Humidity-resistant, UV-resistant, Weather-resistant

Specifications

Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised
Description Repositionable Vinyl Cloth Labels for BBP33/i3300 Printers
Adhesive Type Repositionable Rubber, Repositionable
Coating Vinyl
Color White
Display Blank
Finish Semi-gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labelling, Circuit board labelling, Component and equipment labelling, Laboratory labelling, Wire and cable labelling
For Use With (Equipment) i3300, i5300, BBP33
Horizontal Repeat (Metric) 27.9 mm
Labels per Row 2
Min. Operating Temperature (Metric) -40°C
No. per Pack 2500 Labels/Box
Quantity 2500 Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 22.23 mm
Dimensions (L x W) 19.05 x 25.4 mm
Length (English) 0.75 in.
Length (Metric) 19.05 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Tape 58.4 mm
Height (Metric) 19.05 mm
Alternate Part Number B33-88-498
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.