missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Vinyl Tubing

Product Code. 13244879
Click to view available options
Diameter (English) Inner:
3/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13244879

Brand: Masterflex™ 0640515

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for general-purpose applications

  • Vinyl tubing
  • Fair chemical and abrasion resistance
  • Odorless, nontoxic and transparent
  • Manufactured according to GMP
  • Temperature range: -45 to +180°F
  • (-43 to +82°C)
  • Sterilize by Ethylene Oxide

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.6 mm
Material Vinyl
Diameter (English) Outer 9/16 in.
Diameter (Metric) Outer 14.3 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.5 m
Thickness (English) 3/32 in.
Thickness (Metric) 2.38 mm
For Use With (Application) General-purpose lab use
Min. Operating Temperature (English) -45°F
Min. Operating Temperature (Metric) -42°C
Sterilization Method Ethylene Oxide
Color Transparent
Maximum Pressure 41 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Vinyl Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.