missing translation for 'onlineSavingsMsg'
Learn More

Vinylboronic acid pinacol ester, 97%, stab.

Product Code. 15429109
Change view
Click to view available options
Quantity:
1 g
5 g
Unit Size:
1g
5g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15429109 5 g 5g
15419109 1 g 1g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15429109 Supplier Thermo Scientific Alfa Aesar Supplier No. L19811.06
 Restricted Item
In Stock
Læg i indkøbskurv
Læg i indkøbskurv
Request Bulk or Custom Format

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Tekniske data

Boiling Point 52°C to 54°C/24 mm
Quantity 5 g
Percent Purity 97%
Physical Form Liquid
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.