missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vios iDx CO2 Incubator Accessories

Product Code. 30306809 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric) Shelf:
165 L
255 L
Type:
Low profile support frame
Stacking Kit
Support frame
Height (Metric):
64 mm
76 mm
106 mm
182 mm
Unit Size:
1 unit
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Shelf Type Height (Metric) Unit Size
30306809 165 L Support frame 182 mm 1 unit
30306808 165 L Low profile support frame 76 mm 1 unit
30306811 255 L Low profile support frame 76 mm 1 unit
30306813 165 L Stacking Kit 64 mm 1 unit
30306814 255 L Stacking Kit 106 mm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30306809 Supplier Thermo Scientific™ Supplier No. 50170980
  • ONLINE EXCLUSIVE PRICE
    1085.00 €
    875.43 € / 1 units
    Save 209.57 €
    19% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Experience proven protection for sensitive cell cultures. In-chamber sensors and HEPA filtration, 12-log automated sterilization, 100% pure copper or electropolished stainless steel interior, active airflow and protected, integrated humidity reservoir provide optimal cell growth conditions.

Evolve, expand, excel. The Thermo Scientific Vios line of CO2 incubators has led cell culture incubation technology since they were introduced more than 10 years ago. Scientists at the top of their field choose Vios CO2 incubators to support their most demanding and critical applications from research to discovery, development, production scale-out, and automation.

Trustworthy, proven performance, and protection for sensitive cell cultures

  • Thermo Scientific™ THRIVE™ active airflow technology for homogenous growth conditions and fast recovery of all parameters, minimizing the exposure of cell cultures to fluctuations and maintaining stable conditions with recovery of all parameters in ten minutes or less.
  • Thermo Scientific™ Steri-Run™ high-temperature sterilization cycle is independently proven to provide a 12-log sterility assurance level and all areas reach at least 180°C in all areas, based on 48-point temperature mapping.
  • In-chamber HEPA filtration achieves ISO Class 5 clean room-like air quality conditions within only five minutes after a 30-second door opening
Designs that are ready for where your discoveries take you

  • Choice of IR180Si or TC180 CO2 sensor configured in situ for fast recovery and long service life.
  • Condensation-free humidification system with protected, integrated 3-L water reservoir. Easily fill or drain without removing cultures to help keep sterilized distilled water clean. Slide out cover allows full access for cleaning.
  • Large, crisp 7-inch touchscreen display for quicker at-a-glance monitoring of chamber conditions. Set language and programmable access code provide additional accessibility and security.
  • Ergonomic door design to make routine loading, unloading, and checking on cultures easier than ever. Electromagnetic door lock comes standard.
  • Tri-gas options offer variable oxygen control for physiological tissue research. Simulate hypoxic (1-21% O2) or hyperoxic (5-90% O2) conditions based on application.
  • Select electropolished stainless steel or 100% pure copper interior, with easy-to-clean curved interior chamber corners and shelving designs that are easy to install and remove without tools.
Seamless operations in modern labs

  • Connectivity-ready for data management including front-access USB port and optional 4-20 mA signal output or Gateway for OPC-UA for remote monitoring with external data collection solutions, ideal for GMP environments meeting CFR-21 compliance
  • 165 L models offer enhanced protection for valuable samples when configured for Thermo Scientific™ Cell Locker™ Systems. Find out more at thermofisher.com/celllocker
  • 255 L models offer increased culturing capacity when configured for Thermo Scientific™ CultiMaxx™ Shelving Systems. Find out more at thermofisher.com/cultimaxx
*Available language options include: English, Spanish, German, French, Italian, Japanese, and Mandarin.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) Shelf 165 L
For Use With (Equipment) Vios iDx 165L CO2 Incubator
Type Support frame
Features For double chamber, with castors
Height (Metric) 182 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.